854826
圆导轨和方导轨附件
THOMSON
THOMSON
S1250SS
THOMSON THOMSON
描述
THOMSON S-1250-SS ; 轴承/直线轴承
Seal; Closed External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing
制造商部件号
THOMSON S-1250-SS
BDI部件号
854826
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2-%E6%96%B9%E5%BD%A2%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8%E9%99%84%E4%BB%B6/S1250SS/p/854826
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662486903246
重量 / Kilogram
0.045
Product Group - BDI
L00220
产品名称
Seal
产品类型
Closed External
尺寸
1.25 IN ID X 2.004 IN OD X 0.375 IN T
材料
Seal: Nitrile Buna-N | Case: Stainless Steel
与...一起用
SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing
英寸 - 公制
Inch
其它特点
Double Acting
类别 - BDI
Round and Square Rail Accessories
名称
Seal
关键字串
Closed External
制造商货号
S1250SS
重量/磅
0.06
详细描述
Seal; Closed External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing