Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WRM40 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
855039 Round and Square Rail Accessories 

THOMSON THOMSON

WRM40

Description

WRM40 RETAINING RING ; EXTERNAL

Retaining Ring; External; 40 MM ID X 2 MM T; Steel; Used With SSEM-40 | MAM-40 Ball Bushing Bearing

Part #

WRM40

BDI #
855039

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.999999 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.006
EAN
0662486933588
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
40 MM ID X 2 MM T
Material
Steel
Used With
SSEM-40 | MAM-40 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 57.8 MM Free Diameter
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
WRM40
Weight / LBS
0.032
Long Description
Retaining Ring; External; 40 MM ID X 2 MM T; Steel; Used With SSEM-40 | MAM-40 Ball Bushing Bearing