![SR16](/medias/INDTHOPRCXXX-60C-SR16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTd8aW1hZ2UvanBlZ3xhR1UyTDJnNE1pOHhNRFEzT1RBM056VXlNelE0Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOU01UWmZNekF3ZURNd01DNXFjR2N8ZDNmZjRkNjMwOTMxMjdkM2ZhY2UxYWQzNTk4NjBmZGY1ODk4NWRhYTA0NjYzYWY2NDNjN2Y2Mjc5MzMxYjZhZQ)
![SR16](/medias/INDTHOPRCXXX-60C-SR16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTd8aW1hZ2UvanBlZ3xhR1UyTDJnNE1pOHhNRFEzT1RBM056VXlNelE0Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOU01UWmZNekF3ZURNd01DNXFjR2N8ZDNmZjRkNjMwOTMxMjdkM2ZhY2UxYWQzNTk4NjBmZGY1ODk4NWRhYTA0NjYzYWY2NDNjN2Y2Mjc5MzMxYjZhZQ)
THOMSON
THOMSON
SR16
THOMSON THOMSON
Description
SR16 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE
Support Rail; Plain Shaft; 1" Shaft Diameter; 24" Shaft Length; 2-1/8" Rail Width; 1-3/4" Base to Center of Shaft; Aluminum; Not Predrilled
Part #
SR16
BDI #
843400
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
124.83691416
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Support-Rails/SR16/p/843400
Your Price
$ 124.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.13
EAN
0662486102342
Product Group - BDI
L00280
Product Name
Support Rail
Product Type
Plain Shaft
Material
Aluminum
Predrilled Yes/No
No
Inch - Metric
Inch
Other Features
For Continuously Supported Application
Category - BDI
Support Rails
Noun
Support Rail
Keyword String
Plain Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SR16
Weight / LBS
2.8
Long Description
Support Rail; Plain Shaft; 1" Shaft Diameter; 24" Shaft Length; 2-1/8" Rail Width; 1-3/4" Base to Center of Shaft; Aluminum; Not Predrilled
Mounting Hole Diameter
0 Inch | 0 Millimeter
Rail Width
2.125 Inch | 53.975 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Shaft
1.75 Inch | 44.45 Millimeter
Center Distance of Mounting Holes
0 Inch | 0 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh