EWELLIX
EWELLIX
LWR 90500 - KIT
EWELLIX EWELLIX
Description
LWR 90500 - KIT ; LWR 90500 - KIT RAIL GUIDE KIT
Slide Rail Assembly; Crossed Roller; 500MM Overall Length; 22MM Overall Width; 44MM Overall Height; 262MM Stroke Length; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; Steel; Cage Aluminum; LWR90500 Rail; LWAL9X26 Roller; LWERA9 End Stop
Part #
LWR 90500 - KIT
BDI #
1304421
Details
3867.3704929900005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Assemblies/LWR-90500---KIT/p/1304421
Your Price
$ 3,867.37 / each
$ 4,668.47 / each BDIExpress
$ 4,668.47 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
6.49
EAN
7333314310330
Product Group - BDI
L00124
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Steel
Cage Material
Aluminum
Rail Number
LWR90500
Roller Assembly Number
LWAL9X26
End Stop Number
LWERA9
Inch - Metric
Metric
Other Features
Maximum Stroke 333 MM | Bolt Head Dia 10.5 MM | M8 Bolt | Kit Includes 4 Piece Rail Guide Set - 2 Cages - 8 End Pieces
Category - BDI
Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 90500 - KIT
Weight / LBS
14.33
Long Description
Slide Rail Assembly; Crossed Roller; 500MM Overall Length; 22MM Overall Width; 44MM Overall Height; 262MM Stroke Length; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; Steel; Cage Aluminum; LWR90500 Rail; LWAL9X26 Roller; LWERA9 End Stop
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Stroke Length
10.315 Inch | 262 Millimeter
Overall Length
19.685 Inch | 500 Millimeter
Overall Height
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh