EWELLIX
EWELLIX
LWM 3015300
EWELLIX EWELLIX
Description
LWM 3015300
Slide; Needle Roller; 300MM Length; 15MM Width; 16MM Height; 30MM Assembly Height; 2MM Roller Diameter; 40MM Mounting Hole Spacing; 5.25MM Mounting Hole Diameter; LWHW10; Steel
Part #
LWM 3015300
BDI #
1241057
Details
548.4014992900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWM-3015300/p/1241057
Your Price
$ 548.40 / each
$ 662.01 / each BDIExpress
$ 662.01 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.48
EAN
7333314317001
Product Group - BDI
L00280
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHW10
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 8.5 MM | M4 Bolt | Aluminum Cage
Category - BDI
Slides
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWM 3015300
Weight / LBS
1.146
Long Description
Slide; Needle Roller; 300MM Length; 15MM Width; 16MM Height; 30MM Assembly Height; 2MM Roller Diameter; 40MM Mounting Hole Spacing; 5.25MM Mounting Hole Diameter; LWHW10; Steel
Length
11.811 Inch | 300 Millimeter
Width
0.591 Inch | 15 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Height
0.63 Inch | 16 Millimeter
Assembly Height
1.181 Inch | 30 Millimeter
Mounting Hole Spacing
1.575 Inch | 40 Millimeter
Mounting Hole Diameter
0.207 Inch | 5.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh