EWELLIX
EWELLIX
LWR 6100
EWELLIX EWELLIX
Description
LWR 6100 PRECISION RAIL LINEAR GUIDE ; M6 100MM LONG
Slide; Crossed Roller; 100MM Length; 15MM Width; 13.9MM Height; 31MM Assembly Height; 6MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAL6; Steel
Part #
LWR 6100
BDI #
1413876
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
156.77845034000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWR-6100/p/1413876
Your Price
$ 156.78 / each
$ 189.24 / each BDIExpress
$ 189.24 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.14
EAN
7333314311115
Product Group - BDI
L00280
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAL6
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Aluminum Cage
Category - BDI
Slides
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 6100
Weight / LBS
0.32
Long Description
Slide; Crossed Roller; 100MM Length; 15MM Width; 13.9MM Height; 31MM Assembly Height; 6MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAL6; Steel
Width
0.591 Inch | 15 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Length
3.937 Inch | 100 Millimeter
Roller Diameter
0.236 Inch | 6 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Height
0.547 Inch | 13.9 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh