Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWRE 6150 ACSM https://www.bdiexpress.com/medias/INDEWXXXXXXX-LWRE-ACSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMDl8aW1hZ2UvanBlZ3xhR0l6TDJneE9DOHhNREk1TXpjMU5UVTBNelU0TWk5SlRrUkZWMWhZV0ZoWVdGaGZURmRTUlY5QlExTk5Yek13TUhnek1EQXVhbkJufGRhNmI1YTc4ZjIwMGM5YjI4MDBkYWI2MGJhNDI2NGMwMzI1ZGE3NThjNWU4MGNjNjI0MjNjNjI2ODI5ODYzNjY
25946577 Slides 

EWELLIX EWELLIX

LWRE 6150 ACSM

Description

LWRE 6150 ACSM

Linear Roller Slide; Crossed Rollers Assembly; Modular Range; 6 Size; 150MM Length; 15MM Width; 31MM Assembly Height; 50MM Mounting Hole Spacing; LWRE Series; Precision Rail Guide; N Danger Class

Part #

LWRE 6150 ACSM

BDI #
25946577

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

328.25689963 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 328.26 / each
$ 396.25 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.22
EAN
7333314123145
Product Group - BDI
L00280
Harmonized Tariff Code
8487.90.59.00
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2260612
Manufacturer Internal Number
M/2260612
Weight / LBS
0.48502
Product Detail
Linear Roller Slide
Product Specification
Crossed Rollers Assembly; Modular Range; 6 Size; 150MM Length; 15MM Width; 31MM Assembly Height; 50MM Mounting Hole Spacing; LWRE Series; Precision Rail Guide; N Danger Class
Long Description
Linear Roller Slide; Crossed Rollers Assembly; Modular Range; 6 Size; 150MM Length; 15MM Width; 31MM Assembly Height; 50MM Mounting Hole Spacing; LWRE Series; Precision Rail Guide; N Danger Class