https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118636-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NzB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREEzTmpZNE1EYzBPVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMk16WmZNekF3V0RNd01DNXFjR2N8ZDZiZGE3ZTU5ODNiYzU1MDE3ZDgzOGNjMThhMjA3ZTJiNWM4ZTI1ODllY2I2YjQ0MGMxMDBjZWFkNzU0N2NjMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118636-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NzB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREEzTmpZNE1EYzBPVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMk16WmZNekF3V0RNd01DNXFjR2N8ZDZiZGE3ZTU5ODNiYzU1MDE3ZDgzOGNjMThhMjA3ZTJiNWM4ZTI1ODllY2I2YjQ0MGMxMDBjZWFkNzU0N2NjMw
SYSTEM PLAST
SYSTEM PLAST
11362 LF820-K325 Chain
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST 11362 LF820-K325 Chain
Flat Top Chain; 3-1/4" Width; 1-1/2" Pitch; 1/4" Pin Diameter; 0.16" Flight Thickness; Straight-Running; Plastic Material
Part #
11362 LF820-K325 Chain
BDI #
25118636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/11362-LF820-K325-Chain/p/25118636
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.2
Product Group - BDI
M06110
Harmonized Tariff Code
8431.39.00.10
Noun
Chain
Keyword String
Flat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Flat Top Chain
Product Specification
3-1/4" Width; 1-1/2" Pitch; 1/4" Pin Diameter; 0.16" Flight Thickness; Straight-Running; Plastic Material
Long Description
Flat Top Chain; 3-1/4" Width; 1-1/2" Pitch; 1/4" Pin Diameter; 0.16" Flight Thickness; Straight-Running; Plastic Material

