Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2 LRWAF 905 M FR3 20IN X 300FT https://www.bdiexpress.com/medias/INDNMABELTXX-2-LRAF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEyNjl8aW1hZ2UvanBlZ3xhR1k1TDJobU5DOHhNRFEyT1RNeE56Y3dOVGMxT0M5SlRrUk9UVUZDUlV4VVdGaGZNbDlNVWtGR1h6TXdNSGd6TURBdWFuQm58Njk4MjIzNTNiNTkxODdiYzQxNjc2ODYyNjQxYzY1YzE3NWI0MjQ5NWI0N2YwOGMzZGE0NTg1ZGJiMTc4MmJmZA
24984615 Material Handling 

NITTA CORP NITTA CORP

2 LRWAF 905 M FR3 20IN X 300FT

Description

2 LRWAF 905 M FR3 20IN X 300FT ; CONVERYOR BELT

Conveyor Belt; 2 Ply Polyester; Rigid; Antistatic; 20" Width; 300' Length; 0.5MM Thickness; PVC Top Cover; PVC Inner Layer; whisper Antistatic Fabric Bottom Side; Black Color; 80 Shore A Hardness; Matt Profile; Flame Retardant

Part #

2 LRWAF 905 M FR3 20IN X 300FT

BDI #
24984615

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NITTA CORP
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.nittacorporation.com
Product Detail
Conveyor Belt
Product Specification
2 Ply Polyester; Rigid; Antistatic; 20" Width; 300' Length; 0.5MM Thickness; PVC Top Cover; PVC Inner Layer; whisper Antistatic Fabric Bottom Side; Black Color; 80 Shore A Hardness; Matt Profile; Flame Retardant
Long Description
Conveyor Belt; 2 Ply Polyester; Rigid; Antistatic; 20" Width; 300' Length; 0.5MM Thickness; PVC Top Cover; PVC Inner Layer; whisper Antistatic Fabric Bottom Side; Black Color; 80 Shore A Hardness; Matt Profile; Flame Retardant