https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116658-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDV8aW1hZ2UvanBlZ3xhRFl6TDJnMk5TOHhNREEzTmpZeE56VXpPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMk5UaGZNekF3V0RNd01DNXFjR2N8NGFkOGJhNTM5YThiZmFkZGEzNWQyOWQxOTMyODkyZDJlZmMxYzRkN2MzZDdjNTExNzVhYjUwZjUwZmMzYjQ0OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116658-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDV8aW1hZ2UvanBlZ3xhRFl6TDJnMk5TOHhNREEzTmpZeE56VXpPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMk5UaGZNekF3V0RNd01DNXFjR2N8NGFkOGJhNTM5YThiZmFkZGEzNWQyOWQxOTMyODkyZDJlZmMxYzRkN2MzZDdjNTExNzVhYjUwZjUwZmMzYjQ0OA
PEER BEARING
PEER BEARING
207RRR3
PEER BEARING PEER BEARING
Description
PER.207RRR3 CONVYR ROLR BRG ; 1.378"X2.834"X0.984"
Ball Bearing; Single Row; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 25MM Inner Race Width; G Type Seal
Part #
207KRR3(S)
BDI #
25116658
Details
116.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/207RRR3/p/25116658
Your Price
$ 116.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.337
EAN
1200106969891
Product Group - BDI
M00134
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Specification
Single Row; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 25MM Inner Race Width; G Type Seal
Long Description
Ball Bearing; Single Row; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 25MM Inner Race Width; G Type Seal

