COLUMBUS MCKINNON
COLUMBUS MCKINNON
2255-A
COLUMBUS MCKINNON COLUMBUS MCKINNON
描述
COLUMBUS MCKINNON 2255-A
Hoist; 10FT Chain Size; 11.63" Distance Between Hooks Maximum; 9.45" Head Room; 10FT Lifting Height/Take-Up; 1/2 Ton Load Maximum at Reach; 622 Model; Hand Operating Type; Manual Hand Chain Hoist Type
制造商部件号
2255-A
BDI部件号
24048784
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/2255-A/p/24048784
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0043927613397
重量 / Kilogram
8.8
Product Group - BDI
G00268
名称
Hoist
产品明细
Hoist
产品规格
10FT Chain Size; 11.63" Distance Between Hooks Maximum; 9.45" Head Room; 10FT Lifting Height/Take-Up; 1/2 Ton Load Maximum at Reach; 622 Model; Hand Operating Type; Manual Hand Chain Hoist Type
详细描述
Hoist; 10FT Chain Size; 11.63" Distance Between Hooks Maximum; 9.45" Head Room; 10FT Lifting Height/Take-Up; 1/2 Ton Load Maximum at Reach; 622 Model; Hand Operating Type; Manual Hand Chain Hoist Type

