Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

900 55MM A1D943BC41LT https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985457-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mzl8aW1hZ2UvanBlZ3xhRGswTDJoalppOHhNRGMyTmpnek9ETTJOakl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME5UZGZNekF3ZURNd01DNXFjR2N8NGM0ZTc0ZTU5OTE2ZDcwYzUxYzNhZmUzMzYyMjg1YzRjZDBhNGM1ZTFkYzNmZTE5YTRiNTJlZWJjZjY0YzU3Nw
24985457 Material Handling 

INTRALOX INTRALOX

900 55MM A1D943BC41LT

Description

900 55MM A1D943BC41LT CONVEYOR BELT ; RAISED RIB 55MM W FOOD GRADE

Straight Belt; 55MM Size; Raised Rib

Part #

900 55MM A1D943BC41LT

BDI #
24985457

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INTRALOX INC
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Straight
Manufacturer URL
https://www.intralox.com
Product Detail
Straight Belt
Product Specification
55MM Size; Raised Rib
Long Description
Straight Belt; 55MM Size; Raised Rib