https://www.bdiexpress.com/medias/INDBETXXXXXX-25197986-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDN8aW1hZ2UvanBlZ3xhR0ZrTDJnNU5TOHhNREV5TmpZd05qSTNNRFE1TkM5SlRrUkNSVlJZV0ZoWVdGaGZNalV4T1RjNU9EWmZNekF3V0RNd01DNXFjR2N8YzU2NTQxMzI5OTZjMTA5YmU0N2Y4MzZkNmEwYTZiNWNkMTczZmJmYjk2NjU0MWE4OWJhOWIxNmQ2ZTU5YzRiOA
https://www.bdiexpress.com/medias/INDBETXXXXXX-25197986-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDN8aW1hZ2UvanBlZ3xhR0ZrTDJnNU5TOHhNREV5TmpZd05qSTNNRFE1TkM5SlRrUkNSVlJZV0ZoWVdGaGZNalV4T1RjNU9EWmZNekF3V0RNd01DNXFjR2N8YzU2NTQxMzI5OTZjMTA5YmU0N2Y4MzZkNmEwYTZiNWNkMTczZmJmYjk2NjU0MWE4OWJhOWIxNmQ2ZTU5YzRiOA
BENETECH MAT. HANDL
BENETECH MAT. HANDL
BD24X24XSLPS000
BENETECH MAT. HANDL BENETECH MAT. HANDL
Description
BD24X24XSLPS000 INSPECTION DOOR ; 24" W X 24" H SINGLE DOOR
Inspection Door; 24" Width; 24" Height; Single Door Style; Left Side Door Swing; Stainless Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight; With Pan Interior Design
Part #
BD24X24XSLPS000
BDI #
25198058
Details
3518.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/BD24X24XSLPS000/p/25198058
Your Price
$ 3,518.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30171515
Weight / Kilogram
41.723
Product Group - BDI
G00268
Noun
Door
Keyword String
Inspection
Manufacturer URL
https://www.benetechglobal.com
Product Detail
Inspection Door
Product Specification
24" Width; 24" Height; Single Door Style; Left Side Door Swing; Stainless Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight
Long Description
Inspection Door; 24" Width; 24" Height; Single Door Style; Left Side Door Swing; Stainless Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight; With Pan Interior Design

