OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
120 EMB 18FT3IN X 16IN SS CL
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
120 EMB 18FT3IN X 16IN SS CL REPL BELT ; BLACK TRACKMATE
Conveyor Belting; 18' 3" Length; 0.1" Nominal Thickness; 72" Slab Width; 1.6" Minimum Pulley Diameter; Black Color; PVC Impregnated Friction Surface Underside; Polyester Fabric with PVC Embossed Cover
Part #
JOB 609134
BDI #
25120531

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/120-EMB-18FT3IN-X-16IN-SS-CL/p/25120531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://omni.com
Product Detail
Conveyor Belting
Product Specification
18' 3" Length; 0.1" Nominal Thickness; 72" Slab Width; 1.6" Minimum Pulley Diameter; Black Color; PVC Impregnated Friction Surface Underside; Polyester Fabric with PVC Embossed Cover
Long Description
Conveyor Belting; 18' 3" Length; 0.1" Nominal Thickness; 72" Slab Width; 1.6" Minimum Pulley Diameter; Black Color; PVC Impregnated Friction Surface Underside; Polyester Fabric with PVC Embossed Cover