Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2 LRWAF 912 RB FR3 508MM X 4419.6MM https://www.bdiexpress.com/medias/INDNMABELTXX-27466851-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NTB8aW1hZ2UvanBlZ3xhRGM0TDJnMk55OHhNRE00TWpjMk1ESXhORFUxT0M5SlRrUk9UVUZDUlV4VVdGaGZNamMwTmpZNE5URmZNekF3ZURNd01DNXFjR2N8ZjU0MGU0MjEwYTQ4MGFiYjM2NWNmNjQ3YzdmZTMzM2FlNGE3OGYxOWZkNTcwYTNjNmYyYmJhNGYzZGM1ZWM2Nw
27466851 Conveyor Belting 

NITTA CORP NITTA CORP

2 LRWAF 912 RB FR3 508MM X 4419.6MM

Description

LACED WITH RECESSED 90 DEG UNIBAR CLIPP ; UNIBAR CLIPPER LACE

Conveyor Belting; 4419.6MM Length; 508MM Width; 3.2MM Thickness; 2 Ply; Polyester Tensile Material; 1.2MM Black PVC RB Pattern Top Surface; Whisper Fabric Bottom Surface; 18N/MM Tensile Strength; Antistatic; Flame Retardant; Laced with Recessed 90 Degree Unibar Clipper Lace; -10 to 80 Degree C Working Temperature

Part #

2 LRWAF 912 RB FR3 508MM X 4419.6MM

BDI #
27466851

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NITTA CORP
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.nittacorporation.com
Product Detail
Conveyor Belting
Product Specification
4419.6MM Length; 508MM Width; 3.2MM Thickness; 2 Ply; Polyester Tensile Material; 1.2MM Black PVC RB Pattern Top Surface; Whisper Fabric Bottom Surface; 18N/MM Tensile Strength; Antistatic; Flame Retardant; Laced with Recessed 90 Degree Unibar Clipper Lace; -10 to 80 Degree C Working Temperature
Long Description
Conveyor Belting; 4419.6MM Length; 508MM Width; 3.2MM Thickness; 2 Ply; Polyester Tensile Material; 1.2MM Black PVC RB Pattern Top Surface; Whisper Fabric Bottom Surface; 18N/MM Tensile Strength; Antistatic; Flame Retardant; Laced with Recessed 90 Degree Unibar Clipper Lace; -10 to 80 Degree C Working Temperature