Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A3 35MM X 1521MM ENDLESS https://www.bdiexpress.com/medias/INDXXXXXXXXX-21497711-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4MHxpbWFnZS9qcGVnfGFEbGlMMmd3Wmk4eE1EYzNNREEwTnpVNU9EWXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPVGMzTVRGZk16QXdlRE13TUM1cWNHY3wyNTc5MDBhNjFmMTNmOGMwMDZlNGVjZWMyMTk4NjBjMDNlYjVkODQwMzM3MWYxMWUxYzA3MWQ4M2JiNDMxYzQ5
21497711 Conveyor Belting 

HABASIT BELTING HABASIT BELTING

A3 35MM X 1521MM ENDLESS

Description

A3 35MM X 1521MM ENDLESS BELT ; MARK ON BELT DIRECTION OF TRAVEL

Power Transmission Belt; 35MM X 1521MM Endless Polyamide

Part #

A3 35MM X 1521MM ENDLESS

BDI #
21497711

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.1
Product Group - BDI
M00132
Noun
Belt
Keyword String
Transmission
Product Detail
Power Transmission Belt
Product Specification
Power Transmission Belt; 35MM X 1521MM Endless Polyamide
Long Description
Power Transmission Belt; 35MM X 1521MM Endless Polyamide