https://www.bdiexpress.com/medias/INDNMABELTXX-27466844-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NDF8aW1hZ2UvanBlZ3xhRGM0TDJneU5TOHhNRE00TWpjMU9EWTNORFEyTWk5SlRrUk9UVUZDUlV4VVdGaGZNamMwTmpZNE5EUmZNekF3ZURNd01DNXFjR2N8OTUxMThiOTY1MWM1ZWI5ZjdkMDAwNzFiYzA3YjI2NzMyYTZkNDljOGRkN2FkYWNiZTYyNmNkODRlMGVjY2VhZQ
https://www.bdiexpress.com/medias/INDNMABELTXX-27466844-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NDF8aW1hZ2UvanBlZ3xhRGM0TDJneU5TOHhNRE00TWpjMU9EWTNORFEyTWk5SlRrUk9UVUZDUlV4VVdGaGZNamMwTmpZNE5EUmZNekF3ZURNd01DNXFjR2N8OTUxMThiOTY1MWM1ZWI5ZjdkMDAwNzFiYzA3YjI2NzMyYTZkNDljOGRkN2FkYWNiZTYyNmNkODRlMGVjY2VhZQ
NITTA CORP
NITTA CORP
BOR-16 645MM X 2134MM
NITTA CORP NITTA CORP
Description
8302 IMR CONVEYOR LACED BELT ASSY 645W ; K072038ACF
Conveyor Belting; 2134MM Length; 645MM Width; 1.65MM Thickness; 1 Ply; Polyester Tensile Material; 40MM Minimum Pulley Diameter; 0.7MM Black PVC RB Pattern Top Surface; White Polyester Fabric Bottom Surface; 80N/MM Tensile Strength; Antistatic; Roller Bed; Mechanical Lacing Joining Method; -5 to 70 Degree C Working Temperature
Part #
BOR-16 645MM X 2134MM
BDI #
27466844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/BOR-16-645MM-X-2134MM/p/27466844
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.nittacorporation.com
Product Detail
Conveyor Belting
Product Specification
2134MM Length; 645MM Width; 1.65MM Thickness; 1 Ply; Polyester Tensile Material; 40MM Minimum Pulley Diameter; 0.7MM Black PVC RB Pattern Top Surface; White Polyester Fabric Bottom Surface; 80N/MM Tensile Strength; Antistatic; Roller Bed; Mechanical Lacing Joining Method; -5 to 70 Degree C Working Temperature
Long Description
Conveyor Belting; 2134MM Length; 645MM Width; 1.65MM Thickness; 1 Ply; Polyester Tensile Material; 40MM Minimum Pulley Diameter; 0.7MM Black PVC RB Pattern Top Surface; White Polyester Fabric Bottom Surface; 80N/MM Tensile Strength; Antistatic; Roller Bed; Mechanical Lacing Joining Method; -5 to 70 Degree C Working Temperature

