Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FNI-5EIWH-P1 30MM W X 1298MM L https://www.bdiexpress.com/medias/INDXXXXXXXXX-25275401-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTN8aW1hZ2UvanBlZ3xhREJsTDJnNVlpOHhNREk1TlRVMU16YzROVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVME1ERmZNekF3ZURNd01DNXFjR2N8NTQxOTI3ZjQzOGZjNTMxMzdjNGM2ZDJmZjIzODIyOGMxY2VlMjRlNGIzNzlhNTg1NTg4ZTI5MTFhNDVkMDgxZQ
25275401 Conveyor Belting 

HABASIT BELTING HABASIT BELTING

FNI-5EIWH-P1 30MM W X 1298MM L

Description

FNI-5EIWH-P1 30MM W X 1298MM L ; CONVEYOR BELT

Conveyor Belt; 30MM Width; 1298MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-adhesive Conveying Side Property; White Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-adhesive Pulley Side Property; White Pulley Side Color

Part #

FNI-5EIWH-P1 30MM W X 1298MM L

BDI #
25275401

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
30MM Width; 1298MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-adhesive Conveying Side Property; White Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-adhesive Pulley Side Property; White Pulley Side Color
Long Description
Conveyor Belt; 30MM Width; 1298MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-adhesive Conveying Side Property; White Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-adhesive Pulley Side Property; White Pulley Side Color