https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351260-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0NDB8aW1hZ2UvanBlZ3xhRE5rTDJoaE55OHhNRFV3TmprMk56a3dPRE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFeU5qQmZNekF3ZURNd01DNXFjR2N8MzZiY2YyZjY4NDIyMzkwOTU4MDgxM2UxODlkYjJiMzQ4Y2YzMDgxZjBhZWJkMmZiYzVkM2FhN2Q2M2M1ZmRhNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351260-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0NDB8aW1hZ2UvanBlZ3xhRE5rTDJoaE55OHhNRFV3TmprMk56a3dPRE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFeU5qQmZNekF3ZURNd01DNXFjR2N8MzZiY2YyZjY4NDIyMzkwOTU4MDgxM2UxODlkYjJiMzQ4Y2YzMDgxZjBhZWJkMmZiYzVkM2FhN2Q2M2M1ZmRhNw
HABASIT BELTING
HABASIT BELTING
HAR-12E 7-1/4IN X 74.5IN CL MTL SS
HABASIT BELTING HABASIT BELTING
Description
HAR-12E 7-1/4IN X 74.5IN CL MTL SS BELT
Conveyor Belt; 7-1/4" Wide; 74-1/2" Length; ABR NBR Conveying Side Material; Rough Textile Structure Fabric Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
Part #
HAR-12E 7-1/4IN X 74.5IN CL MTL SS
BDI #
25162653
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/HAR-12E-7-1-4IN-X-74-5IN-CL-MTL-SS/p/25162653
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
7-1/4" Wide; 74-1/2" Length; ABR NBR Conveying Side Material; Rough Textile Structure Fabric Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
Long Description
Conveyor Belt; 7-1/4" Wide; 74-1/2" Length; ABR NBR Conveying Side Material; Rough Textile Structure Fabric Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
