https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118512-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDl8aW1hZ2UvanBlZ3xhRFJtTDJneE15OHhNRFF4T0RZM09ESXpOVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMU1USmZNekF3ZURNd01DNXFjR2N8NzIxYTFlMmI0MWJhMThiM2MyMjk3Mjc5YmU4Y2ZmYTc2MjNmMzExNTZhNGE4MWZjOTNlMDc3YWFiNjUwYWExYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118512-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDl8aW1hZ2UvanBlZ3xhRFJtTDJneE15OHhNRFF4T0RZM09ESXpOVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMU1USmZNekF3ZURNd01DNXFjR2N8NzIxYTFlMmI0MWJhMThiM2MyMjk3Mjc5YmU4Y2ZmYTc2MjNmMzExNTZhNGE4MWZjOTNlMDc3YWFiNjUwYWExYg
NITTA CORP
NITTA CORP
L-1500A 4IN X 120FT BUTT END
NITTA CORP NITTA CORP
Description
L-1500A 4IN X 120FT BUTT END BELT ; FLOUR MILL 4" WD X 120FT
Conveyor Belting; 4" Width; 120' Length; 0.12" Thickness; Butt End; Blue Textured Pattern NBR Top; PA Fabric; Black Textured Pattern NBR Bottom
Part #
L-1500A 4IN X 120FT BUTT END
BDI #
25118512
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/L-1500A-4IN-X-120FT-BUTT-END/p/25118512
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.nittacorporation.com
Product Detail
Conveyor Belting
Product Specification
4" Width; 120' Length; 0.12" Thickness; Butt End; Blue Textured Pattern NBR Top; PA Fabric; Black Textured Pattern NBR Bottom
Long Description
Conveyor Belting; 4" Width; 120' Length; 0.12" Thickness; Butt End; Blue Textured Pattern NBR Top; PA Fabric; Black Textured Pattern NBR Bottom
