

GATES TPU
GATES TPU
LRB-77
GATES TPU GATES TPU
Description
LRB-77 LIVE ROLLER BELT ; V-GUIDE 500/FT PER ROLL
Conveyor Belt; 500 Ft Roll Length; 76.2 MM Belt Width; 10.4 MM Thickness Over V-Guide; 3.9 MM Thickness Outside V-Guide; 3600 N Belt Tension; 76.2 MM Minimum Pulley Diameter; 92 Shore A Thermoplastic Polyurethane Outer Material; Aramid Tensile Material; Color Clear; Interleaved Finger Heat Welded Splice; 76 MM X 9.5 MM Recommended Finger Length
Part #
LRB-77
BDI #
28613397

Details
8003.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/LRB-77/p/28613397
Your Price
$ 8,003.10 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.gates.com
Product Detail
Conveyor Belt
Product Specification
500 Ft Roll Length; 76.2 MM Belt Width; 10.4 MM Thickness Over V-Guide; 3.9 MM Thickness Outside V-Guide; 3600 N Belt Tension; 76.2 MM Minimum Pulley Diameter; 92 Shore A Thermoplastic Polyurethane Outer Material; Aramid Tensile Material; Color Clear; Interleaved Finger Heat Welded Splice; 76 MM X 9.5 MM Recommended Finger Length
Long Description
Conveyor Belt; 500 Ft Roll Length; 76.2 MM Belt Width; 10.4 MM Thickness Over V-Guide; 3.9 MM Thickness Outside V-Guide; 3600 N Belt Tension; 76.2 MM Minimum Pulley Diameter; 92 Shore A Thermoplastic Polyurethane Outer Material; Aramid Tensile Material; Color Clear; Interleaved Finger Heat Welded Splice; 76 MM X 9.5 MM Recommended Finger Length