Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVR-60 45MM ENDLS https://www.bdiexpress.com/medias/INDNMABELTXX-27466849-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMDR8aW1hZ2UvanBlZ3xhR1JtTDJnNU5TOHhNRE00TWpjMU9UZzFOREV4TUM5SlRrUk9UVUZDUlV4VVdGaGZNamMwTmpZNE5EbGZNekF3ZURNd01DNXFjR2N8YjE1ZWY2ZDdkNzE2MjI3YzQ1NjY5ZDU1OTBiMDI5NTFmM2ZjNzU5ZTlmZjYwZDkwNzNmZWQwZmY0MGQ1NjQ1YQ
27466849 Conveyor Belting 

NITTA CORP NITTA CORP

LVR-60 45MM ENDLS

Description

LVR-60 45MM ENDLS FLAT BELT ; 4.5 OAG 4.5MM THK

Conveyor Belting; 45MM Width; Aramid Cord Tensile Material; 110MM Minimum Pulley Diameter; Blue TPU Rough Pattern Top Surface; Gray Polyamide Fabric Bottom Surface; 700N/MM Tensile Strength; Antistatic; Finger Splice Joining Method; -10 to 60 Degree C Working Temperature

Part #

LVR-60 45MM ENDLS

BDI #
27466849

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NITTA CORP
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.nittacorporation.com
Product Detail
Conveyor Belting
Product Specification
45MM Width; Aramid Cord Tensile Material; 110MM Minimum Pulley Diameter; Blue TPU Rough Pattern Top Surface; Gray Polyamide Fabric Bottom Surface; 700N/MM Tensile Strength; Antistatic; Finger Splice Joining Method; -10 to 60 Degree C Working Temperature
Long Description
Conveyor Belting; 45MM Width; Aramid Cord Tensile Material; 110MM Minimum Pulley Diameter; Blue TPU Rough Pattern Top Surface; Gray Polyamide Fabric Bottom Surface; 700N/MM Tensile Strength; Antistatic; Finger Splice Joining Method; -10 to 60 Degree C Working Temperature