https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7705-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzMDB8aW1hZ2UvanBlZ3xhR0kxTDJnME9TOHhNREl3T0RjME5ESTBNekl6TUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTFYMDFVVjE4ek1EQllNekF3TG1wd1p3fGIxNTJlODI1NjE2Zjg5YjMxZjliZmFjNDczYWFmNzgyMGY5NzYwMDZjMWNjYjI5MzFhMGYzMmQwZWJmZjE3MGU
REXNORD
REXNORD
HP7705-3.25IN
REXNORD REXNORD
Description
HP7705-3.25IN MATTOP CHAIN ; 81416331 STRAIGHT RUNNING SOLID TOP
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
HP7705-3.25IN
BDI #
21521334
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7705-3-25IN/p/21521334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.058
Long Description
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh