https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7705-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzMDB8aW1hZ2UvanBlZ3xhR0kxTDJnME9TOHhNREl3T0RjME5ESTBNekl6TUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTFYMDFVVjE4ek1EQllNekF3TG1wd1p3fGIxNTJlODI1NjE2Zjg5YjMxZjliZmFjNDczYWFmNzgyMGY5NzYwMDZjMWNjYjI5MzFhMGYzMmQwZWJmZjE3MGU
REXNORD
REXNORD
HP7705-6IN-MTW
REXNORD REXNORD
Description
HP7705-6IN-MTW MATTOP CHAIN ; 81416333
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 6" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
10028413
BDI #
21580738
Details
59.026149630000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7705-6IN-MTW/p/21580738
Your Price
$ 59.03 / Foot
$ 75.80 / Foot BDIExpress
$ 75.80 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.576
EAN
0793699167887
Product Group - BDI
M00132
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.106
Long Description
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 6" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh