https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7705-RT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU0OTh8aW1hZ2UvanBlZ3xhREJoTDJnd1l5OHhNRE0zTXpZNE16STBPVEU0TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTFYMUpVWHpNd01IZ3pNREF1YW5Cbnw2ZDIxMzY0Y2I4MTgzMjc0MmNjODgyYTE5NmMwMmEyOWY1NjAyYmU2ZDA2ZThjYTU2NmMyZTg2NTkwZmRkMTM0
REXNORD
REXNORD
HTF7705-12IN
REXNORD REXNORD
Description
HTF7705-12IN RUBBER TOP CHAIN ; 12" WD X 1" PITCH
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.69" Plate Height
Part #
10029023
BDI #
21852915
Details
140.85075917
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HTF7705-12IN/p/21852915
Your Price
$ 140.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.98
EAN
0793699467352
Product Group - BDI
M00330
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 2 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.181
Long Description
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.69" Plate Height
Plate Height
0.69 Inch | 17.5 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh