https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5935-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8NDAxMjN8aW1hZ2UvanBlZ3xhRGMwTDJnMFpDOHhNREl3T0RjME5ERXhNakUxT0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTFYMU5VWHpNd01GZ3pNREF1YW5CbnxlZGU0MWI3ZDMyMjczMTMzNzQ3NDU3YzNmYjE3NGRlY2RmMzRkMDU1Y2Y2Y2FiOWRiNWZiMDUxNmVlNjFkZmNj
REXNORD
REXNORD
LF5935-6
REXNORD REXNORD
Description
LF5935-6 MATTOP CHAIN ; 6" WD WITH PU PIN
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Part #
10029052
BDI #
21839351
Details
68.61076433000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5935-6/p/21839351
Your Price
$ 68.61 / Foot
$ 86.37 / Foot BDIExpress
$ 86.37 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.59
EAN
0793699264357
Product Group - BDI
M00330
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF5935 6 I
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh