SYSTEM PLAST
SYSTEM PLAST
LFG2252FT-K1200
SYSTEM PLAST SYSTEM PLAST
Description
LFG2252FT-K1200 CONVEYOR MODULAR BELT ; NON-RETURNABLE LF ACETAL RESIN GREY 10FT
Modular Belting; 2252; Flat Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
261003
BDI #
24480736
Details
1253.9691412000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LFG2252FT-K1200/p/24480736
Your Price
$ 1,253.97 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
12.964
EAN
0726166557805
Product Group - BDI
M00132
Modular Belting Size
2252
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
28.58
Long Description
Modular Belting; 2252; Flat Top; 1" Pitch; 12" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh