https://www.bdiexpress.com/medias/INDVGECHNXXX-24481716-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDV8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNREExTmpFeE1EazVOelV6TkM5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RFM01UWmZNekF3ZURNd01DNXFjR2N8NGRlZmIyZjNjMzU2ZGRkZjEwNzIzMjM3MDBmNjliNTRhNzBiMzVmNDQxZWQ2Mjc2MjFjYzgzM2ZlNmY0MWM4OA
SYSTEM PLAST
SYSTEM PLAST
NGE2190FT-K1800
SYSTEM PLAST SYSTEM PLAST
Description
NGE2190FT-K1800 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 5FT
Modular Belting; 2190; Flat Top; 3/4" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
AA2501692
BDI #
24481716
Details
542.0691920500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2190FT-K1800/p/24481716
Your Price
$ 542.07 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.225
EAN
0726166517380
Product Group - BDI
M00132
Modular Belting Size
2190
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
5 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.7
Long Description
Modular Belting; 2190; Flat Top; 3/4" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Modular Belting Width
18 Inch | 457.2 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh