https://www.bdiexpress.com/medias/INDVGECHNXXX-24481716-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDV8aW1hZ2UvanBlZ3xhREV6TDJoaE5pOHhNREExTmpFeE1EazVOelV6TkM5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RFM01UWmZNekF3ZURNd01DNXFjR2N8NGRlZmIyZjNjMzU2ZGRkZjEwNzIzMjM3MDBmNjliNTRhNzBiMzVmNDQxZWQ2Mjc2MjFjYzgzM2ZlNmY0MWM4OA
SYSTEM PLAST
SYSTEM PLAST
NGE2190FT-K600
SYSTEM PLAST SYSTEM PLAST
Description
NGE2190FT-K600 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 10FT
Modular Belting; 2190; Flat Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
AA2501709
BDI #
24480668
Details
611.3691871000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2190FT-K600/p/24480668
Your Price
$ 611.37 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.336
EAN
0726166516321
Product Group - BDI
M00132
Modular Belting Size
2190
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.74
Long Description
Modular Belting; 2190; Flat Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Modular Belting Width
6 Inch | 152.4 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh