https://www.bdiexpress.com/medias/INDREXXXTXXX-WHT5966-18-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MDl8aW1hZ2UvanBlZ3xhRGt5TDJneU9TOHhNRE0wTWprMU9EZzVNVEF6T0M5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTlRrMk5sOHhPRjh6TURCNE16QXdMbXB3Wnd8OWI0NjQ1YjNjNzI1NWQxMmRiYmIyZjQwZjdjYzY2NmY1OWFmZWE4MTViNmVjZmRmNTA2Njg2NDRmNDFmYTY2Ng
REXNORD
REXNORD
WHT5966-18IN
REXNORD REXNORD
Description
WHT5966-18IN MATTOP CHAIN
Modular Mat Top Belting; 5966; Perforated Top; Modular Belting; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 1/2" Plate Height
Part #
10029090
BDI #
24112641
Details
97.00922384
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT5966-18IN/p/24112641
Your Price
$ 97.01 / Foot
$ 105.02 / Foot BDIExpress
$ 105.02 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.68
EAN
0793699441635
Product Group - BDI
M00330
Modular Belting Size
5966
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029090
Weight / LBS
0.19
Long Description
Modular Mat Top Belting; 5966; Perforated Top; Modular Belting; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 1/2" Plate Height
Modular Belting Width
18 Inch | 457.2 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh