https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438480-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTJ8aW1hZ2UvanBlZ3xhR0l4TDJnME1DOHhNRFF4T0RVMU1USTVNVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME9EQmZNekF3ZURNd01DNXFjR2N8Y2RmM2Y5M2EyNDE5NGJkZWM3YWZhMTU0ZDkzOTMzNzExYTMxM2E5MjkzMmRhZTgwOGE0YzkxZDA0MTQ2OWI4Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438480-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTJ8aW1hZ2UvanBlZ3xhR0l4TDJnME1DOHhNRFF4T0RVMU1USTVNVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME9EQmZNekF3ZURNd01DNXFjR2N8Y2RmM2Y5M2EyNDE5NGJkZWM3YWZhMTU0ZDkzOTMzNzExYTMxM2E5MjkzMmRhZTgwOGE0YzkxZDA0MTQ2OWI4Yw
HABASIT BELTING
HABASIT BELTING
S-141H PA POWER 80x2.690 MM
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING S-141H PA POWER 80x2.690 MM
Conveyor Belting; 80MM Length; 2.69MM Width; 2.3MM Thickness; 2 Fabric; Yellow NBR Pulley Side Material; Polyamide Traction Layer; Green NBR Opposite Side Material; Double Sided
Part #
S-141H PA POWER 80x2.690 MM
BDI #
27438480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/S-141H-PA-POWER-80x2-690-MM/p/27438480
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.3
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belting
Product Specification
80MM Length; 2.69MM Width; 2.3MM Thickness; 2 Fabric; Yellow NBR Pulley Side Material; Polyamide Traction Layer; Green NBR Opposite Side Material; Double Sided
Long Description
Conveyor Belting; 80MM Length; 2.69MM Width; 2.3MM Thickness; 2 Fabric; Yellow NBR Pulley Side Material; Polyamide Traction Layer; Green NBR Opposite Side Material; Double Sided

