https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1DYN6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzV8aW1hZ2UvanBlZ3xhR1V4TDJnNE5DOHhNRFl5TnpRM01qTTVNakl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNVVJaVGpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OTE4NWYzYWNiZDU5OTU1OGQyMDQ2MDIyNmM0MjUzYzk1MmRhOTUzMWE5ZjQwOGJiNTZkOGU2MzA2ZWI1ZGUyZg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1DYN6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzV8aW1hZ2UvanBlZ3xhR1V4TDJnNE5DOHhNRFl5TnpRM01qTTVNakl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNVVJaVGpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OTE4NWYzYWNiZDU5OTU1OGQyMDQ2MDIyNmM0MjUzYzk1MmRhOTUzMWE5ZjQwOGJiNTZkOGU2MzA2ZWI1ZGUyZg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DYN6
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1DYN6 ELECTRIC VIBRATOR, 1 PHASE FORCE 64 LB (SMARTCATALOG)
ELECTRIC POWER SOURCE VOLTAGE 115V AC 1 PHASE AMPS 0.8 1/20 HP FORCE RATING 64 LB BIN WEIGHT CAPACITY 704 LB SPEED 3600 VPM 76 DBA MAX TEMP 104 DEGREES F ALUMINUM HOUSING MATERIAL OVERALL HEIGHT 3 IN OVERALL LENGTH 5 3/4 IN OVERALL WI
Part #
1DYN6
BDI #
26425818
Details
406.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/1DYN6/p/26425818
Your Price
$ 406.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
ELECTRIC POWER SOURCE VOLTAGE 115V AC 1 PHASE AMPS 0.8 1/20 HP FORCE RATING 64 LB BIN WEIGHT CAPACITY 704 LB SPEED 3600 VPM 76 DBA MAX TEMP 104 DEGREES F ALUMINUM HOUSING MATERIAL OVERALL HEIGHT 3 IN OVERALL LENGTH 5 3/4 IN OVERALL WI

