

DAYTON MANUFACTURING
DAYTON MANUFACTURING
21VG54
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
21VG54 DRUM GRAB, 1 DRUM 30 55 85 GAL 1500 LB (SMARTCATALOG)
LOAD CAPACITY 1 500 LB FOR DRUM MATERIAL STEEL DRUM CAPACITY 55 GAL NUMBER OF DRUMS 1 OVERALL HEIGHT 7 1/2 IN OVERALL WIDTH 27 3/4 IN OVERALL LENGTH 35 1/4 IN COLOR RED FORK POCKET SIZE 5-1/2 IN X 1-1/2 IN MATERIAL WELDED STEEL FOR USE WITH STEE
Part #
21VG54
BDI #
26477677

Details
1675.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/21VG54/p/26477677
Your Price
$ 1,675.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
LOAD CAPACITY 1 500 LB FOR DRUM MATERIAL STEEL DRUM CAPACITY 55 GAL NUMBER OF DRUMS 1 OVERALL HEIGHT 7 1/2 IN OVERALL WIDTH 27 3/4 IN OVERALL LENGTH 35 1/4 IN COLOR RED FORK POCKET SIZE 5-1/2 IN X 1-1/2 IN MATERIAL WELDED STEEL FOR USE WITH STEE