Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21VK33 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK33-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjV8aW1hZ2UvanBlZ3xhRE0xTDJneFlTOHhNRFl5TnpZMU5EZ3hNVFkzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pNelgwRlRNREpmTXpBd2VETXdNQzVxY0djfDgzOWQxMzYwMTBmMTJmNDg0NWU2NTk5ZmZlZDI0NGJmYjJkOWIwYjNlYzRmNmJmOGZkMTdiNDAwYWZhM2Q0NGY
26444008 Conveyor Components 

TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS

21VK33

Description

21VK33 TILT TRUCK, HD 1/2 CU YD. 1400 LB (SMARTCATALOG)

PLASTIC TILT CUBIC FOOT CAPACITY 13.5 CU FT LOAD CAPACITY 1 400 LB OVERALL LENGTH 65" OVERALL WIDTH 28" OVERALL LXWXH 65" X 28" X 38-1/2" OVERALL HEIGHT 38-1/2" OPTIONAL LID MFG. NO 21VK32 CONTAINER MATERIAL PLASTIC COLOR BLACK HANDLE TY

Part #

21VK33

BDI #
26444008

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1809.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,809.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TOUGH GUY PRODUCTS
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
PLASTIC TILT CUBIC FOOT CAPACITY 13.5 CU FT LOAD CAPACITY 1 400 LB OVERALL LENGTH 65" OVERALL WIDTH 28" OVERALL LXWXH 65" X 28" X 38-1/2" OVERALL HEIGHT 38-1/2" OPTIONAL LID MFG. NO 21VK32 CONTAINER MATERIAL PLASTIC COLOR BLACK HANDLE TY