https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK39-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjN8aW1hZ2UvanBlZ3xhREUxTDJoaFppOHhNRFl5TnpZMU56WXlPVGN5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pNNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZlZjIwNjc1NGEyOGUzNGY0Y2M2N2NmZGJlZGIwMWRjZDlkMWVmZTU5NDFmNWJmYjA1ZTIzOWIzOTNiYmI3MTE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK39-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjN8aW1hZ2UvanBlZ3xhREUxTDJoaFppOHhNRFl5TnpZMU56WXlPVGN5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pNNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZlZjIwNjc1NGEyOGUzNGY0Y2M2N2NmZGJlZGIwMWRjZDlkMWVmZTU5NDFmNWJmYjA1ZTIzOWIzOTNiYmI3MTE
TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
21VK40
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
21VK40 TILT TRUCK, LIGHT-DUTY 1 CU YD. 600 LB (SMARTCATALOG)
GENERAL PURPOSE PLASTIC TILT CUBIC FOOT CAPACITY 27.0 CU FT LOAD CAPACITY 600 LB OVERALL LENGTH 77" OVERALL WIDTH 34" OVERALL LXWXH 77" X 34" X 43-3/4" OVERALL HEIGHT 43-3/4" OPTIONAL LID MFG. NO 21VK31 CONTAINER MATERIAL PLASTIC COLOR B
Part #
21VK40
BDI #
26425769
Details
1958.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/21VK40/p/26425769
Your Price
$ 1,958.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
GENERAL PURPOSE PLASTIC TILT CUBIC FOOT CAPACITY 27.0 CU FT LOAD CAPACITY 600 LB OVERALL LENGTH 77" OVERALL WIDTH 34" OVERALL LXWXH 77" X 34" X 43-3/4" OVERALL HEIGHT 43-3/4" OPTIONAL LID MFG. NO 21VK31 CONTAINER MATERIAL PLASTIC COLOR B

