https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK43-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzd8aW1hZ2UvanBlZ3xhR0ZrTDJnelpTOHhNRFl5TnpZMU9EZ3dPVE0zTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pRelgwRlRNREpmTXpBd2VETXdNQzVxY0djfDk4Zjc0MTA3ZTEwYmU3YTllMjYyYWY4MDQ5MmFlYjhkMTI1M2Y4NzhjMGFiMzkyOTJlNDljNjI4YzA5MTVjNDc
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK43-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzd8aW1hZ2UvanBlZ3xhR0ZrTDJnelpTOHhNRFl5TnpZMU9EZ3dPVE0zTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pRelgwRlRNREpmTXpBd2VETXdNQzVxY0djfDk4Zjc0MTA3ZTEwYmU3YTllMjYyYWY4MDQ5MmFlYjhkMTI1M2Y4NzhjMGFiMzkyOTJlNDljNjI4YzA5MTVjNDc
TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
21VK43
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
21VK43 TILT TRUCK, STD 1/2 CU YD 850 LB. YELLOW (SMARTCATALOG)
PLASTIC CUBIC FOOT CAPACITY 13.5 CU FT LOAD CAPACITY 850 LB OVERALL LENGTH 65" OVERALL WIDTH 28" OVERALL LXWXH 65" X 28" X 38-1/2" OVERALL HEIGHT 38-1/2" OPTIONAL LID MFG. NO 21VK32 CONTAINER MATERIAL PLASTIC COLOR YELLOW HANDLE TYP
Part #
21VK43
BDI #
26477672
Details
2290.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/21VK43/p/26477672
Your Price
$ 2,290.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
PLASTIC CUBIC FOOT CAPACITY 13.5 CU FT LOAD CAPACITY 850 LB OVERALL LENGTH 65" OVERALL WIDTH 28" OVERALL LXWXH 65" X 28" X 38-1/2" OVERALL HEIGHT 38-1/2" OPTIONAL LID MFG. NO 21VK32 CONTAINER MATERIAL PLASTIC COLOR YELLOW HANDLE TYP

