https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK46-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODh8aW1hZ2UvanBlZ3xhREV5TDJneVppOHhNRFl5TnpZMU9UazFOakkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pRMlgwRlRNREpmTXpBd2VETXdNQzVxY0djfDFhMDhkYzhmYjg5ZWIxMTc5ZmNkMGViYjI3NjQyYTc0N2FmNzczMmE4YjVhOTE2MzRiZjgzNzNhMjIyZTI2Zjk
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VK46-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODh8aW1hZ2UvanBlZ3xhREV5TDJneVppOHhNRFl5TnpZMU9UazFOakkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZXU3pRMlgwRlRNREpmTXpBd2VETXdNQzVxY0djfDFhMDhkYzhmYjg5ZWIxMTc5ZmNkMGViYjI3NjQyYTc0N2FmNzczMmE4YjVhOTE2MzRiZjgzNzNhMjIyZTI2Zjk
TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
21VK46
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
21VK46 TILT TRUCK ; STD 1 CU YD. 1250 LB. YELLOW
PLASTIC CUBIC FOOT CAPACITY 27.0 CU FT LOAD CAPACITY 1 250 LB OVERALL LENGTH 77" OVERALL WIDTH 34" OVERALL LXWXH 77" X 34" X 44 3/4" OVERALL HEIGHT 44 3/4" OPTIONAL LID MFG. NO 21VK31 CONTAINER MATERIAL PLASTIC COLOR YELLOW HANDLE T
Part #
21VK46
BDI #
26477671
Details
2874.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/21VK46/p/26477671
Your Price
$ 2,874.73 / each
$ 2,875.00 / each BDIExpress
$ 2,875.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
PLASTIC CUBIC FOOT CAPACITY 27.0 CU FT LOAD CAPACITY 1 250 LB OVERALL LENGTH 77" OVERALL WIDTH 34" OVERALL LXWXH 77" X 34" X 44 3/4" OVERALL HEIGHT 44 3/4" OPTIONAL LID MFG. NO 21VK31 CONTAINER MATERIAL PLASTIC COLOR YELLOW HANDLE T

