

DAYTON MANUFACTURING
DAYTON MANUFACTURING
23Y180
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
23Y180 PNEUMATIC VIBRATOR, PISTON /AIR 92.8 LB (SMARTCATALOG)
PISTON FORCE RATING 92.8 LB BIN WEIGHT CAPACITY 928 LB CFM AT 60 PSI 6.7 DB AT 60 PSI 91 MAX TEMP 392 DEGREES F INLET PORT 1/4 IN NPT OUTLET PORT 3/8 IN BSPP NOT REQUIRED CAST IRON HOUSING MATERIAL OVERALL LENGTH 3 3/8 IN OVERALL WIDTH 3
Part #
23Y180
BDI #
26446354

Details
1207.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/23Y180/p/26446354
Your Price
$ 1,207.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
PISTON FORCE RATING 92.8 LB BIN WEIGHT CAPACITY 928 LB CFM AT 60 PSI 6.7 DB AT 60 PSI 91 MAX TEMP 392 DEGREES F INLET PORT 1/4 IN NPT OUTLET PORT 3/8 IN BSPP NOT REQUIRED CAST IRON HOUSING MATERIAL OVERALL LENGTH 3 3/8 IN OVERALL WIDTH 3