https://www.bdiexpress.com/medias/MFRGWWXXXXXX-33W342-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjJ8aW1hZ2UvanBlZ3xhRGxoTDJnd1ppOHhNRFl4T1RBME1qQXdOVEF5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNek5YTXpReVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGE3Njk0ZmRiNzFlNGU5MTE4Y2I3NjlkMzYyNmFjZjgwMWRiMDUxOTdlNjJkMmFiZGNjMzQ0MmJhNGQzYmM5NGM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-33W342-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjJ8aW1hZ2UvanBlZ3xhRGxoTDJnd1ppOHhNRFl4T1RBME1qQXdOVEF5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNek5YTXpReVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGE3Njk0ZmRiNzFlNGU5MTE4Y2I3NjlkMzYyNmFjZjgwMWRiMDUxOTdlNjJkMmFiZGNjMzQ0MmJhNGQzYmM5NGM
TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
33W342
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
33W342 CORNER BUMPER KIT, ITEM BASKET TRUCK 4/PAK (SMARTCATALOG)
FOR USE WITH ALL BASKET TRUCKS MATERIAL RUBBER COLOR BLACK OVERALL HEIGHT 3" OVERALL LENGTH 4" OVERALL WIDTH 1" INCLUDES 4 BUMPERS
Part #
33W342
BDI #
26411547
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/33W342/p/26411547
Your Price
$ 151.41 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
FOR USE WITH ALL BASKET TRUCKS MATERIAL RUBBER COLOR BLACK OVERALL HEIGHT 3" OVERALL LENGTH 4" OVERALL WIDTH 1" INCLUDES 4 BUMPERS

