https://www.bdiexpress.com/medias/MFRGWWXXXXXX-55EZ95-AS03-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDN8aW1hZ2UvanBlZ3xhRGs0TDJnNVlTOHhNRFl4TlRnd05EazFNall3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZOVFZGV2prMVgwRlRNRE5mTXpBd2VETXdNQzVxY0djfDA1MzdhZGUyMzI3YThmZGYyY2UwMzhlYzk4MmI0OTAyMDllYzhlMzkzMzRiNTM3NDIwMTEzM2I2MmE0NWMwOTQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-55EZ95-AS03-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDN8aW1hZ2UvanBlZ3xhRGs0TDJnNVlTOHhNRFl4TlRnd05EazFNall3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZOVFZGV2prMVgwRlRNRE5mTXpBd2VETXdNQzVxY0djfDA1MzdhZGUyMzI3YThmZGYyY2UwMzhlYzk4MmI0OTAyMDllYzhlMzkzMzRiNTM3NDIwMTEzM2I2MmE0NWMwOTQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
55EZ96
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
55EZ96 STACKER, POWERED BASE TYPE ADJUSTABLE STRADDLE (SMARTCATALOG)
LIFT CONTROL PUSH BUTTON LIFT MECHANISM HYDRAULIC FORK TYPE ADJUSTABLE LOAD CAPACITY 3 500 LB FORK LENGTH 45 1/4 IN FORK WIDTH 4 5/8 IN WIDTH BETWEEN FORKS 1 IN TO 31 1/2 IN WIDTH ACROSS FORKS 19 IN TO 39 1/2 IN MINIM
Part #
55EZ96
BDI #
27442361
Details
23101.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/55EZ96/p/27442361
Your Price
$ 23,101.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
LIFT CONTROL PUSH BUTTON LIFT MECHANISM HYDRAULIC FORK TYPE ADJUSTABLE LOAD CAPACITY 3 500 LB FORK LENGTH 45 1/4 IN FORK WIDTH 4 5/8 IN WIDTH BETWEEN FORKS 1 IN TO 31 1/2 IN WIDTH ACROSS FORKS 19 IN TO 39 1/2 IN MINIM

