REXNORD
REXNORD
0-640463
REXNORD REXNORD
Description
0-640463 ROLLER MODULE ; NON RETURNABLE
Roller Side Guide Module; 4.76" Length; Gray Polyethylene; Use For Pearl Roller
Part #
10030112
BDI #
24109433
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
12.58922987
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/0-640463/p/24109433
Your Price
$ 12.59 / each
$ 18.60 / each BDIExpress
$ 18.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.035
EAN
0662864327763
Product Group - BDI
M00134
Product Name
Module
Part Description
Roller Side Guide Module
Size
4.76" Length
Used For
Pearl Roller
Material
Gray Polyethylene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Module
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10030112
Weight / LBS
0.08
Long Description
Roller Side Guide Module; 4.76" Length; Gray Polyethylene; Use For Pearl Roller