MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12RW1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12RW1 HAND WHEEL ; CARBON STEEL
Screw Conveyor Rope Wheel; Rope Wheel; 1 IN Bore X 12.625 IN OD X 2.25 IN W; Use: Rotate Pinion Shaft
Part #
12RW1
BDI #
614974
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
453.22304455000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12RW1/p/614974
Your Price
$ 453.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.902
EAN
0697950093673
Product Group - BDI
G00268
Product Name
Screw Conveyor Rope Wheel
Part Description
Rope Wheel
Size
1 IN Bore X 12.625 IN OD X 2.25 IN W
Used For
Rotate Pinion Shaft
Other Features
0.25 Inch Keyway | To Rotate the Pinion Shaft | Optional Zinc or Nickel Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Wheel
Manufacturer Item Number
12RW1
Manufacturer Internal Number
12RW1
Weight / LBS
13
Long Description
Screw Conveyor Rope Wheel; Rope Wheel; 1 IN Bore X 12.625 IN OD X 2.25 IN W; Use: Rotate Pinion Shaft