MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CTF7-10FT W/CLEANOUT FITTED 6FT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CTF7-10' W/CLEANOUT FITTED 6' TROUGH ; FROM ONE END
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 14 IN Dia X 3/16 GA Thickness; Use: Screw Conveyor; Steel
Part #
14CTF7-10' W/CLEANOUT FITTED 6'
BDI #
22325293
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14CTF7-10FT-W-CLEANOUT-FITTED-6FT/p/22325293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
14 IN Dia X 3/16 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Formed Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 14 IN Dia X 3/16 GA Thickness; Use: Screw Conveyor; Steel