MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18TSD12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18TSD12 FLANGED DISCHARGE STUB ; 18" PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 12.375 IN H | 12 GA Thickness
Part #
18TSD12
BDI #
616291
Details
477.25996591000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/18TSD12/p/616291
Your Price
$ 477.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
14.528
EAN
0697950105529
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Plain Opening
Size
12.375 IN H | 12 GA Thickness
Other Features
18 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
18TSD12
Weight / LBS
32
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 12.375 IN H | 12 GA Thickness