FLEXCO
FLEXCO
1A-12 ; 10070
FLEXCO FLEXCO
Description
1A-12 NR. 10070 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN
Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; Steel
Part #
10070
BDI #
17226140
Details
51.1538425
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1A-12-;-10070/p/17226140
Your Price
$ 51.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0697598100702
Product Group - BDI
M00132
Product Name
Lacing
Part Description
Lacing
Size
1.6 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.062 IN to 0.093 IN Belt Thickness Range | 1.5 IN Minimum Pulley Dia | 12 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.44092
Long Description
Lacing; 1.6 MM Hinge Dia; For Conveyor Belt; Steel