FLEXCO
FLEXCO
1SPG12 ; 02283
FLEXCO FLEXCO
Description
1SPG12 NR. 02283 FASTENER HOOK ; 1SP SIZE 12" L GALV W/O PIN 12EA/BOX
Hook; 1SP 1A Hook; For Conveyor Belt; Steel
Part #
02283
BDI #
17225530
Details
36.55076662
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1SPG12-;-02283/p/17225530
Your Price
$ 36.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.018
EAN
0697598022837
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
1SP 1A Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1SP 1A Hook; For Conveyor Belt; Steel