FLEXCO
FLEXCO
3S ; 02185
FLEXCO FLEXCO
Description
3S NR. 02185 FASTENER HOOK ; NO 3 SIZE 12" L 430 STAINLESS 12EA/BOX
Hook; 3S Hook; For Conveyor Belt; Stainless Steel
Part #
02185
BDI #
17225495
Details
77.16153295000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3S-;-02185/p/17225495
Your Price
$ 77.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.58
EAN
0697598021854
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
3S Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 3S Hook; For Conveyor Belt; Stainless Steel