MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6TEF3-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6TEF3-BB-P TROUGH END ; 6" WITH FEET FOR RB/BB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 10.125 IN L X 1.75 IN W X 10.125 IN H | 0.25 IN Thickness | 1.5 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
Part #
6TEF3-BB-P
BDI #
622580
Details
136.16614412
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6TEF3-BB-P/p/622580
Your Price
$ 136.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.086
EAN
0697950122397
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
10.125 IN L X 1.75 IN W X 10.125 IN H | 0.25 IN Thickness | 1.5 IN Shaft
Used For
Support End Ball Bearing; Cover and Trough
Other Features
6 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer Internal Number
6TEF3-BB-P
Weight / LBS
7
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 10.125 IN L X 1.75 IN W X 10.125 IN H | 0.25 IN Thickness | 1.5 IN Shaft; Use: Support End Ball Bearing; Cover and Trough