MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6TS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6TS TROUGH SADDLE ; 6" SIZE
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 10 IN L X 2 IN W | 0.188 IN Thickness; Use: Support Trough
Part #
6TS
BDI #
622588
Details
34.25692063
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6TS/p/622588
Your Price
$ 34.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.135
EAN
0697950122649
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Saddle
Part Description
Feet Trough End Flange - Saddle
Size
10 IN L X 2 IN W | 0.188 IN Thickness
Used For
Support Trough
Other Features
6 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Saddle
Manufacturer Item Number
6TS
Manufacturer Internal Number
6TS
Weight / LBS
2
Long Description
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 10 IN L X 2 IN W | 0.188 IN Thickness; Use: Support Trough