https://www.bdiexpress.com/medias/INDM-GACSRYX-BLT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1ESTVNelEyT0RJek16YzFPQzlKVGtSTkxVZEJRMU5TV1ZoZlFreFVYME5RVEVkZk16QXdlRE13TUM1cWNHY3wzZGQ5ZjU0ZDdkNmE2OTRhMzYzZWU3YmY2YTBiNjJkYmZkMWU4Y2NlZjViY2U3NGZjYjNhOTY5NjExODMxNDJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB3 COUPLING BOLT ; 1/2" X 3" STEEL
Screw Conveyor Coupling Bolt; Coupling Bolt; 1/2 IN X 3 IN; Steel
Part #
CCB3
BDI #
606528
Details
5.13692271
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB3/p/606528
Your Price
$ 5.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.091
EAN
0697950078373
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Coupling Bolt
Size
1/2 IN X 3 IN
Material
Steel
Other Features
1.5 Inch Coupling Dia | 2.375 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Manufacturer Item Number
CCB3
Manufacturer Internal Number
CCB3
Weight / LBS
0.2
Long Description
Screw Conveyor Coupling Bolt; Coupling Bolt; 1/2 IN X 3 IN; Steel